Motion
30063
Steel Flat Bar Stock - 1-1/2 in Wide, 5/64 in Thick, 18 in Long
MI ITEM #01559333
MFR #30063
List Price$82.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Flat Bar Stock - 1-1/2 in Wide, 5/64 in Thick, 18 in Long
MI ITEM #01559333
MFR #30063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.70/each for your price

Overview

Mfr description
30063 5/64X1-1/2X18 GRD FLAT STK 0-1

Specifications

  • Material
    Steel
  • Finish
    No Finish
  • Length
    18 in
  • Thickness
    5/64 in
  • Width
    1-1/2 in
  • Length Tolerance
    ±0.001 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.005/-0.000 in
  • Meets Industry Standards By
    ASTM, SAE
  • Industry Standards Met
    ASTM-A-681, SAE J-437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text