Motion
33000
Band Hose Clamp - Stainless Steel Material, 7/32 in Min Diameter, 5/8 in Max Diameter
Mi Item #01559483
MFR #33000
Price$0.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 7/32 in Min Diameter, 5/8 in Max Diameter
Mi Item #01559483
MFR #33000

Mfr description
33000 M4P BOXED HOSE CLAMP 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.64/each

Specifications

Dimensions

  • Band Diameter
    7/32 to 5/8 in
  • Maximum Diameter
    5/8 in
  • Minimum Diameter
    7/32 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Precision Brand
  • Material
    Stainless Steel
  • Package Quantity
    10
  • UPC_NO
    69815833000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)