Motion
33250
Band Hose Clamp - Stainless Steel Material, 7/8 in Min Diameter, 1-3/4 in Max Diameter
MI ITEM #01559495
MFR #33250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 7/8 in Min Diameter, 1-3/4 in Max Diameter
MI ITEM #01559495
MFR #33250

Mfr description
33250 M20P BOXED HOSE CLAMP 10 PER BOX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Diameter
    7/8 to 1-3/4 in
  • Height
    0.023 in
  • Maximum Diameter
    1-3/4 in
  • Minimum Diameter
    7/8 in
  • Width
    5/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Precision Brand
  • Material
    Stainless Steel
  • Package Quantity
    10
  • UPC_NO
    69815833250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)