Motion
34155
Band Hose Clamp - Stainless Steel Material, 7/16 in Min Diameter, 1 in Max Diameter
Mi Item #01559499
MFR #34155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 7/16 in Min Diameter, 1 in Max Diameter
Mi Item #01559499
MFR #34155

Mfr description
34155 B8H BULK HOSE CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Diameter
    7/16 to 1 in
  • Height
    0.023 in
  • Maximum Diameter
    1 in
  • Minimum Diameter
    7/16 in
  • Width
    1/2 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Precision Brand
  • Material
    Stainless Steel
  • UPC_NO
    69815834155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)