Specifications
Dimensions
- Band Diameter3/4 to 1-3/4 in
- Height0.023 in
- Maximum Diameter1-3/4 in
- Minimum Diameter3/4 in
- Width1/2 in
Details
- Clamp TypeBand Hose Clamp
- Finish CoatingPlain
- ManufacturerName (description attribute)Precision Brand
- MaterialStainless Steel
- UPC_NO69815834275
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)