Motion
34486
Band Hose Clamp - Stainless Steel Material, 3-5/16 in Min Diameter, 4-1/4 in Max Diameter
MI ITEM #01559539
MFR #34486
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 3-5/16 in Min Diameter, 4-1/4 in Max Diameter
MI ITEM #01559539
MFR #34486

Mfr description
34486 B60HL BULK LINED HOSE CLAMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Diameter
    3-5/16 to 4-1/4 in
  • Maximum Diameter
    4-1/4 in
  • Minimum Diameter
    3-5/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Precision Brand
  • Material
    Stainless Steel
  • UPC_NO
    69815834486

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)