Motion
34590
Band Hose Clamp - Stainless Steel Material, 4-1/2 in Min Diameter, 6-1/2 in Max Diameter
MI ITEM #01559555
MFR #34590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 4-1/2 in Min Diameter, 6-1/2 in Max Diameter
MI ITEM #01559555
MFR #34590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Diameter
    4-1/2 to 6-1/2 in
  • Height
    0.023 in
  • Maximum Diameter
    6-1/2 in
  • Minimum Diameter
    4-1/2 in
  • Width
    1/2 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Precision Brand
  • Material
    Stainless Steel
  • UPC_NO
    69815834590

Overview

Mfr description
34590 B96HS BULK HOSE CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought