Specifications
Dimensions
- Band Diameter5/8 to 3/4 in
- Maximum Diameter3/4 in
- Minimum Diameter5/8 in
- SAE Size6
Details
- Clamp TypeBand Hose Clamp
- Finish CoatingPlain
- MaterialStainless Steel
- Package Quantity10
- TypeWorm Gear Clamp
- UPC_NO69815835126
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)