Motion
35330
Band Hose Clamp - Stainless Steel Material, 1-5/16 in Min Diameter, 2-1/4 in Max Diameter
MI ITEM #01559609
MFR #35330
Your Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 1-5/16 in Min Diameter, 2-1/4 in Max Diameter
MI ITEM #01559609
MFR #35330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.78/each(List $2.22)

Overview

Mfr description
35330 B28HS BOXED HOSE CLAMPS 10/B

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    1-5/16 to 2-1/4 in
  • Minimum Diameter
    1-5/16 in
  • Maximum Diameter
    2-1/4 in
  • Width
    1/2 in
  • Height
    0.023 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text