Motion
35425
Band Hose Clamp - Stainless Steel Material, 2-9/16 in Min Diameter, 3-1/2 in Max Diameter
MI ITEM #01559622
MFR #35425
Your Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 2-9/16 in Min Diameter, 3-1/2 in Max Diameter
MI ITEM #01559622
MFR #35425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.80/each(List $2.70)

Overview

Mfr description
35425 B48H BOXED HOSE CLAMPS 10/B

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    2-9/16 to 3-1/2 in
  • Minimum Diameter
    2-9/16 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    3-1/2 in
  • Width
    1/2 in
  • Height
    0.023 in
  • Package Quantity
    10
  • UPC_NO
    69815835425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text