Motion
B48HS
B-HS Series Hose Clamp - Stainless Steel Material, 2-9/16 in Min Diameter, 3-1/2 in Max Diameter
MI ITEM #01559624
MFR #B48HS
List Price$3.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-HS Series Hose Clamp - Stainless Steel Material, 2-9/16 in Min Diameter, 3-1/2 in Max Diameter
MI ITEM #01559624
MFR #B48HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.24/each for your price

Overview

Mfr description
35430 B48HS BOXED HOSE CLAMPS 10/B

Specifications

  • Clamp Type
    Standard Duty Hose Clamp
  • Material
    Stainless Steel
  • Minimum Diameter
    2-9/16 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    3-1/2 in
  • UPC_NO
    69815835430

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text