Motion
35730
Band Hose Clamp - Stainless Steel Material, 1-1/16 in Min Diameter, 2 in Max Diameter
Mi Item #01559661
MFR #35730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 1-1/16 in Min Diameter, 2 in Max Diameter
Mi Item #01559661
MFR #35730

Mfr description
35730 B24HSP BOXED HOSE CLAMPS (10)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Diameter
    1-1/16 to 2 in
  • Height
    0.023 in
  • Maximum Diameter
    2 in
  • Minimum Diameter
    1-1/16 in
  • SAE Size
    24
  • Width
    1/2 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Package Quantity
    10
  • Series
    B-HSP
  • Type
    Worm Gear Clamp
  • UPC_NO
    69815835730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)