Motion
35845
Band Hose Clamp - Stainless Steel Material, 14 in Min Diameter, 16-15/16 in Max Diameter
MI ITEM #01559682
MFR #35845
Your Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 14 in Min Diameter, 16-15/16 in Max Diameter
MI ITEM #01559682
MFR #35845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.25/each(List $10.88)

Overview

Mfr description
35845 B264HSP BOXED HOSE CLAMPS (10)

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    14 to 16-15/16 in
  • Minimum Diameter
    14 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    16-15/16 in
  • Width
    1/2 in
  • Height
    0.023 in
  • Package Quantity
    10
  • UPC_NO
    69815835845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text