1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
37556
Threaded Rod, Steel, Diameter: 1-1/2", Coarse Thread Pitch, Length: 12ft, Thread Size: 1-1/2 - 6"
MI ITEM #
01559800
MFR #
37556
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Threaded Rods and Studs
Threaded Rods
PRECISION BRAND PRODUCTS 37556
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
37556
Threaded Rod, Steel, Diameter: 1-1/2", Coarse Thread Pitch, Length: 12ft, Thread Size: 1-1/2 - 6"
MI ITEM #
01559800
MFR #
37556
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
37556 1-1/2-6X144 THR RD-ZP
Specifications
Length
12 ft
Thread Size
1-1/2 - 6 in
Material
Steel
Finish Coating
Zinc Plated
Thread Direction
Right Hand
Thread Pitch Type
Coarse
Diameter
1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data