Motion
42102
Slotted Shim - With Tab, AA, 5/16 in Slot Size, 20 Per Pack
MI ITEM #01559828
MFR #42102
List Price$11.74/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - With Tab, AA, 5/16 in Slot Size, 20 Per Pack
MI ITEM #01559828
MFR #42102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.74/pk for your price

Overview

Mfr description
42102 0015X1X1 COLOR CODED SLTD 20/P

Specifications

  • Bolt Size
    1/4 in
  • Color
    Purple
  • Length
    1 in
  • UPC_NO
    69815842102
  • Material
    Polyester
  • Package Quantity
    20
  • Shim Length
    1 in
  • Shim Material
    Polyester
  • Shim Size
    AA
  • Shim Temper
    Not Rated
  • Shim Thickness
    0.0015 in
  • Shim Type
    Slotted Shim with Tab
  • Shim Width
    1 in
  • Size
    AA - 1 in x 1 in
  • Slot Depth
    51/64 in
  • Slot Size
    5/16 in
  • Slot Width
    5/16 in
  • Tab Height
    1/4 in
  • Tab Width
    1/4 in
  • Temperature Range
    -90 to 300 °F
  • Thickness
    0.0015 in
  • Tensile Strength
    30000 psi
  • Thickness Tolerance
    +/-0.000075 in
  • Type
    With Tab
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text