Motion
42132
Slotted Shim - With Tab, A Size, 5/8 in Slot Size, 0.0500 in Thickness, Vinyl Material
Mi Item #01559858
MFR #42132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - With Tab, A Size, 5/8 in Slot Size, 0.0500 in Thickness, Vinyl Material
Mi Item #01559858
MFR #42132

Mfr description
42132 050 X2X2 COLOR CODED SLTD 20/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Length
    2 in
  • Shim Length
    2 in
  • Shim Size
    A
  • Shim Thickness
    0.0500 in
  • Shim Width
    2 in
  • Size
    A - 2 in x 2 in
  • Slot Depth
    1-5/16 in
  • Slot Size
    5/8 in
  • Slot Width
    5/8 in
  • Tab Height
    9/16 in
  • Tab Width
    9/16 in
  • Tensile Strength
    14000 psi
  • Thickness
    0.0500 in
  • Width
    2 in

Details

  • Color
    clear
  • Material
    Vinyl
  • Package Quantity
    20
  • Shim Material
    Polyester
  • Shim Temper
    Not Rated
  • Shim Type
    Slotted Shim with Tab
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.0025 in
  • Type
    With Tab
  • UPC_NO
    69815842132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)