Motion
42141
Slotted Shim - With Tab, B, 3/4 in Slot Size, 20 Per Pack
MI ITEM #01559867
MFR #42141
List Price$31.11/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - With Tab, B, 3/4 in Slot Size, 20 Per Pack
MI ITEM #01559867
MFR #42141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.11/pk for your price

Overview

Mfr description
42141 0075X3X3 COLOR CODED SLTD 20/P

Specifications

  • Bolt Size
    5/8 in
  • Color
    Matte
  • Length
    3 in
  • UPC_NO
    69815842141
  • Material
    Pvc
  • Package Quantity
    20
  • Shim Length
    3 in
  • Shim Material
    PVC
  • Shim Size
    B
  • Shim Temper
    Not Rated
  • Shim Thickness
    0.0075 in
  • Shim Type
    Slotted Shim with Tab
  • Shim Width
    3 in
  • Size
    B - 3 in x 3 in
  • Slot Depth
    1-1/2 in
  • Slot Size
    3/4 in
  • Slot Width
    3/4 in
  • Tab Height
    11/16 in
  • Tab Width
    11/16 in
  • Temperature Range
    -10 to 155 °F
  • Thickness
    0.0075 in
  • Tensile Strength
    6600 psi
  • Thickness Tolerance
    +/-0.000375 in
  • Type
    With Tab
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text