Motion
42230
Slotted Shim - Pack, 5/8 in Slot Size, 0.0100 in Thickness, Stainless Steel Material
Mi Item #01559882
MFR #42230
Price$44.98/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 5/8 in Slot Size, 0.0100 in Thickness, Stainless Steel Material
Mi Item #01559882
MFR #42230

Mfr description
42230 010X2X2 300 SS SLTD SHM 20/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.98/pk

Specifications

Dimensions

  • Length
    2 in
  • Slot Size
    5/8 in
  • Thickness
    0.0100 in
  • Width
    2 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    20
  • Type
    Pack
  • UPC_NO
    69815842230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)