1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
42240
Slotted Shim - Pack, 5/8 in Slot Size, 0.0200 in Thickness, Stainless Steel Material
MI ITEM #
01559884
MFR #
42240
Price
$29.17
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
PRECISION BRAND PRODUCTS 42240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
42240
Slotted Shim - Pack, 5/8 in Slot Size, 0.0200 in Thickness, Stainless Steel Material
MI ITEM #
01559884
MFR #
42240
Mfr description
42240 020X2X2 300 SS SLTD SHM 10/P
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$29
.17
/pk
Add to Cart
Specifications
Dimensions
Length
2 in
Slot Size
5/8 in
Thickness
0.0200 in
Width
2 in
Details
Material
Stainless Steel
Package Quantity
10
Type
Pack
UPC_NO
69815842240
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items