1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
42250
Slotted Shim - Pack, 5/8 in Slot Size
Mi Item #
01559886
MFR #
42250
Price
$18.53
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
PRECISION BRAND PRODUCTS 42250
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
42250
Slotted Shim - Pack, 5/8 in Slot Size
Mi Item #
01559886
MFR #
42250
Mfr description
42250 050X2X2 300 SS SLTD SHM 5/P
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.53
/pk
Add to Cart
Specifications
Dimensions
Length
2 in
Slot Size
5/8 in
Thickness
0.050 in
Width
2 in
Details
Material
Stainless Steel
Package Quantity
5
Type
Pack
UPC_NO
69815842250
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items