Motion
42305
Slotted Shim - Pack, 7/8 in Slot Size, 20 Per Pack
MI ITEM #01559890
MFR #42305
List Price$60.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 7/8 in Slot Size, 20 Per Pack
MI ITEM #01559890
MFR #42305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.07/pk for your price

Overview

Mfr description
42305 001X3X3 300 SS SLTD SHM 20/P

Specifications

  • Length
    3 in
  • UPC_NO
    69815842305
  • Material
    Stainless Steel
  • Package Quantity
    20
  • Slot Size
    7/8 in
  • Thickness
    .001 in
  • Width
    3 in
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text