Motion
42430
Slotted Shim - Pack, 4 in x 4 in Size, 1-1/4 in Slot Size, 0.010 in Thickness, 300 Stainless Steel Material
Mi Item #01559908
MFR #42430
Price$71.43/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 4 in x 4 in Size, 1-1/4 in Slot Size, 0.010 in Thickness, 300 Stainless Steel Material
Mi Item #01559908
MFR #42430

Mfr description
42430 010X4X4 300 SS SLTD SHM 20/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.43/pk

Specifications

Dimensions

  • Length
    4 in
  • Shim Size
    4 in x 4 in
  • Size
    C
  • Slot Size
    1-1/4 in
  • Thickness
    0.010 in
  • Width
    4 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    20
  • Type
    Pack
  • UPC_NO
    69815842430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)