Motion
42455
Slotted Shim - Pack, 1-1/4 in Slot Size, 5 Per Pack
MI ITEM #01559913
MFR #42455
Price$37.67/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-1/4 in Slot Size, 5 Per Pack
MI ITEM #01559913
MFR #42455

Mfr description
42455 075X4X4 300 SS SLTD SHM 5/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.67/pk

Specifications

Dimensions

  • Length
    4 in
  • Slot Size
    1-1/4 in
  • Thickness
    .075 in
  • Width
    4 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    5
  • Type
    Pack
  • UPC_NO
    69815842455

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)