Motion
42550
Slotted Shim - Pack, 1-5/8 in Slot Size, 5 Per Pack
MI ITEM #01559925
MFR #42550
Price$38.85/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-5/8 in Slot Size, 5 Per Pack
MI ITEM #01559925
MFR #42550

Mfr description
42550 050X5X5 300 SS SLTD SHIM 5/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.85/pk

Specifications

Dimensions

  • Length
    5 in
  • Slot Size
    1-5/8 in
  • Thickness
    .005 in
  • Width
    5 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    5
  • Type
    Pack
  • UPC_NO
    69815842550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)