Motion
42555
Slotted Shim - Pack, 1-5/8 in Slot Size, 5 Per Pack
MI ITEM #01559926
MFR #42555
Your Price$46.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-5/8 in Slot Size, 5 Per Pack
MI ITEM #01559926
MFR #42555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.86/pk(List $69.14)

Overview

Mfr description
42555 075X5X5 300 SS SLTD SHIM 5/P

Specifications

  • Length
    5 in
  • UPC_NO
    69815842555
  • Material
    Stainless Steel
  • Package Quantity
    5
  • Slot Size
    1-5/8 in
  • Thickness
    .075 in
  • Width
    5 in
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text