Motion
42904
Mi Item #01559931
MFR #42904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01559931
MFR #42904

Mfr description
42904 1X1 COLOR CODED SLTD SHIM ASST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (10) 0.001 in, (10) 0.0015 in, (10) 0.002 in, (10) 0.003 in, (10) 0.004 in, (10) 0.005 in, (10) 0.0075 in, (10) 0.01 in, (10) 0.0125 in, (10) 0.015 in, (10) 0.02 in, (10) 0.025 in, (10) 0.03 in, (10) 0.04 in, (10) 0.05 in, (10) 0.06 in, 0.0005 in
  • Slot Size
    5/16 in

Details

  • Material
    Polyester, Vinyl
  • Number Of Pieces
    170
  • Shim Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)