Overview
Mfr description
42905 2X2 COLOR CODED SLTD SHIM ASST
Specifications
- Shim TypeSlotted Shim with Tab Assortment
- Number Of Pieces170
- MaterialPolyester And Pvc
- Slot Size5/8 in
- Width2 in
- Length2 in
- Contents(10) 0.001 in, (10) 0.0015 in, (10) 0.002 in, (10) 0.003 in, (10) 0.004 in, (10) 0.005 in, (10) 0.0075 in, (10) 0.01 in, (10) 0.0125 in, (10) 0.015 in, (10) 0.02 in, (10) 0.025 in, (10) 0.03 in, (10) 0.04 in, (10) 0.05 in, (10) 0.06 in, 0.0005 in
- Slot Width5/8 in
- TypeWith Tab
- Bolt Size1/2 in
- Shim Length2 in
- Shim MaterialPolyester
- Shim SizeA
- Shim Width2 in
- Slot Depth1-5/16 in
- Tab Height9/16 in
- Tab Width9/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data