Motion
42906
Slotted Shim Assortment - Polyester And Pvc Material, 3 in Width, 3 in Length, 3/4 in Slot Size
MI ITEM #01559933
MFR #42906
Your Price$387.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim Assortment - Polyester And Pvc Material, 3 in Width, 3 in Length, 3/4 in Slot Size
MI ITEM #01559933
MFR #42906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$387.07/pk(List $483.84)

Overview

Mfr description
42906 3X3 COLOR CODED SLTD SHIM ASST

Specifications

  • Shim Type
    Slotted Shim with Tab Assortment
  • Number Of Pieces
    170
  • Material
    Polyester And Pvc
  • Slot Size
    3/4 in
  • Width
    3 in
  • Length
    3 in
  • Contents
    (10) 0.001 in, (10) 0.0015 in, (10) 0.002 in, (10) 0.003 in, (10) 0.004 in, (10) 0.005 in, (10) 0.0075 in, (10) 0.01 in, (10) 0.0125 in, (10) 0.015 in, (10) 0.02 in, (10) 0.025 in, (10) 0.03 in, (10) 0.04 in, (10) 0.05 in, (10) 0.06 in, 0.0005 in
  • Slot Width
    3/4 in
  • Type
    With Tab
  • Bolt Size
    5/8 in
  • Shim Length
    3 in
  • Shim Material
    Polyester
  • Shim Size
    B
  • Shim Width
    3 in
  • Slot Depth
    1-1/2 in
  • Tab Height
    11/16 in
  • Tab Width
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text