Motion
42910
Mi Item #01559934
MFR #42910
Price$1,028.88/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01559934
MFR #42910

Mfr description
42910 3X3 300 SS SLTD SHIM ASST
  • Solves alignment and leveling problems on motors, pumps, generators, and other plant machinery
  • Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation
  • Made from a 300 series stainless steel that resists rust and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,028.88/pk

Specifications

Dimensions

  • Contents
    (20) 0.001 in, (20) 0.002 in, (20) 0.003 in, (20) 0.004 in, (20) 0.005 in, (20) 0.01 in, (20) 0.015 in, (20) 0.02 in, (20) 0.025 in, (20) 0.05 in, (20) 0.075 in, (20) 0.1 in, (20) 1/8 in
  • Slot Size
    7/8 in

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    260
  • Shim Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)