Motion
42911
Slotted Shim Assortment - Metal Material
Mi Item #01559935
MFR #42911
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim Assortment - Metal Material
Mi Item #01559935
MFR #42911

Mfr description
42911 3 X 3 SHIM CASE ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Metal Box Only

Details

  • Material
    Metal
  • Shim Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)