Specifications
Dimensions
- Contents(10) 0.001 in, (10) 0.002 in, (10) 0.003 in, (10) 0.004 in, (10) 0.005 in, (10) 0.01 in, (10) 0.015 in, (10) 0.02 in, (10) 0.025 in, (10) 0.05 in, (10) 0.075 in, (10) 0.1 in, (10) 1/8 in
- Slot Size5/8 in
Details
- MaterialStainless Steel
- Number Of Pieces130
- Shim TypeSlotted
Overview
Mfr description
42940 2X2 300SS SLTD SHM MINI ASST
- Solves alignment and leveling problems on motors, pumps, generators, and other plant machinery
- Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation
- Made from a 300 series stainless steel that resists rust and corrosion
- Shims conform to standard bolt and stud sizes
- Each shim is permanently marked with thickness in decimal and metric
- Tabs make shim placement easier and safer
- Hole in tab makes removal easy
- Meets specifications: ASTM A-666
- Assortments contain the following thicknesses: 0.001", 0.002", 0.003", 0.004", 0.005", 0.010", 0.015", 0.02", 0.025", 0.050", 0.075", 0.10", and 0.125"
- 260 piece assortments contain 20 of each thickness and 130 piece assortments contain 10 of each thickness
- Packaged in a durable metal box
- Replacement sizes available
- Slotted shims are also available in 0.187”, 0.25”, 0.375” and 0.50”