Motion
42955
Slotted Shim Assortment - Stainless Steel Material, 7/8 in Slot Size
Mi Item #01559943
MFR #42955
Price$238.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim Assortment - Stainless Steel Material, 7/8 in Slot Size
Mi Item #01559943
MFR #42955

Mfr description
42955 3X3 300SS SLTD SHIM SHOP KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.08/pk

Specifications

Dimensions

  • Contents
    (10) 0.001 in, (10) 0.003 in, (10) 0.005 in, (10) 0.01 in, (10) 0.015 in, (10) 0.02 in, (10) 0.025 in, (10) 0.075 in
  • Slot Size
    7/8 in

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    80
  • Shim Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)