Motion
42965
Slotted Shim Assortment - Stainless Steel Material, 1-1/4 in Slot Size
MI ITEM #01559945
MFR #42965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim Assortment - Stainless Steel Material, 1-1/4 in Slot Size
MI ITEM #01559945
MFR #42965

Mfr description
42965 4X4 300SS SLTD SHM SHOP KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (10) 0.001 in, (10) 0.003 in, (10) 0.005 in, (10) 0.01 in, (10) 0.015 in, (10) 0.02 in, (10) 0.025 in, (10) 0.075 in
  • Slot Size
    1-1/4 in

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    80
  • Shim Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)