Motion
42970
MI ITEM #01559946
MFR #42970
Your Price$1,103.73/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01559946
MFR #42970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,103.73/pk(List $1,379.66)

Overview

Mfr description
42970 5X5 300SS SLTD SHM MINI ASST
  • Solves alignment and leveling problems on motors, pumps, generators, and other plant machinery
  • Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation
  • Made from a 300 series stainless steel that resists rust and corrosion
  • Shims conform to standard bolt and stud sizes
  • Each shim is permanently marked with thickness in decimal and metric
  • Tabs make shim placement easier and safer
  • Hole in tab makes removal easy
  • Meets specifications: ASTM A-666
  • Assortments contain the following thicknesses: 0.001", 0.002", 0.003", 0.004", 0.005", 0.010", 0.015", 0.02", 0.025", 0.050", 0.075", 0.10", and 0.125"
  • 260 piece assortments contain 20 of each thickness and 130 piece assortments contain 10 of each thickness
  • Packaged in a durable metal box
  • Replacement sizes available
  • Slotted shims are also available in 0.187”, 0.25”, 0.375” and 0.50”

Specifications

  • Shim Type
    Slotted
  • Number Of Pieces
    130
  • Material
    Stainless Steel
  • Slot Size
    1-5/8 in
  • Contents
    (10) 0.001 in, (10) 0.002 in, (10) 0.003 in, (10) 0.004 in, (10) 0.005 in, (10) 0.01 in, (10) 0.015 in, (10) 0.02 in, (10) 0.025 in, (10) 0.05 in, (10) 0.075 in, (10) 0.1 in, (10) 1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text