Motion
42975
Slotted Shim Assortment Kit - 300 Stainless Steel Material, Size D, 5 in Width, 5 in Length, 1-5/8 in Slot Size
MI ITEM #01559947
MFR #42975
Your Price$537.91/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim Assortment Kit - 300 Stainless Steel Material, Size D, 5 in Width, 5 in Length, 1-5/8 in Slot Size
MI ITEM #01559947
MFR #42975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$537.91/pk(List $672.38)

Overview

Mfr description
42975 5X5 300SS SLTD SHIM SHOP KIT
  • Made from 300 Stainless Steel that resist rust and corrosion
  • Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery
  • Slotted shims are economical, safe, and accurate
  • Reduce labor costs by eliminating hand cutting
  • Reduce downtime by eliminating shim preparation
  • Packaged in a sturdy chipboard box

Specifications

  • Shim Type
    Slotted
  • Number Of Pieces
    80
  • Material
    300 Stainless Steel
  • Slot Size
    1-5/8 in
  • Size
    D
  • Width
    5 in
  • Length
    5 in
  • Contents
    (10) 0.001 in, (10) 0.003 in, (10) 0.005 in, (10) 0.01 in, (10) 0.015 in, (10) 0.02 in, (10) 0.025 in, (10) 0.075 in
  • Manufacturer Product Page
  • Weight
    9.878 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text