1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
44105
44105
MI ITEM #
01559975
MFR #
44105
Your Price
$10.18
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 44105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
44105
44105
MI ITEM #
01559975
MFR #
44105
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$10.18
/pk
(List
$10.96
)
Qty
Add to Cart
Overview
Mfr description
44105 .0005X5X20 COLOR CODED SHIM
Specifications
Shim Stock Type
Sheet
Material
Polyester
Thickness
0.0005 in, 0.013 mm
Length
20 in
Color
Silver
Specifications
LP-377
Tensile Strength
30000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data