Motion
44110
Sheet Shim Stock, Inch, 0.001", 0.025mm, 20", 5", Polyester
Mi Item #01559976
MFR #44110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.001", 0.025mm, 20", 5", Polyester
Mi Item #01559976
MFR #44110

Mfr description
44110 .001 X5X20 COLOR CODED SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0010 in | 0.03 mm
  • Shim Width
    127 mm
  • Size
    0.0010 in x 5.0000 in x 20.0000 in, 0.03 mm x 127 mm x 508 mm
  • Tensile Strength
    30000 psi
  • Thickness
    0.0010 in, 0.03 mm
  • Width
    5.0000 in

Details

  • Color
    Amber
  • Material
    Polyester
  • Shim Material
    Polyester
  • Shim Stock Type
    Sheet
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Type
    Flat Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)