Motion
44135
Sheet Shim Stock, Inch, 0.005 in, 0.127 mm, 20 in, 5 in, Polyester
Mi Item #01559981
MFR #44135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.005 in, 0.127 mm, 20 in, 5 in, Polyester
Mi Item #01559981
MFR #44135

Mfr description
44135 .005 X5X20 COLOR CODED SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0050 in
  • Shim Width
    5 in
  • Size
    5 x 20 in
  • Tensile Strength
    30000 psi
  • Thickness
    0.0050 in, 0.13 mm
  • Width
    5.0000 in

Details

  • Color
    Blue
  • Grade
    Polyester
  • Length Tolerance
    +/-0.0625 in
  • Material
    Polyester
  • Moisture Absorption
    0.0008
  • Shim Material
    Polyester
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Temperature Range
    -90 to 300 °F
  • Thickness Tolerance
    +/-5%
  • Type
    Sheet
  • Width Tolerance
    +/-0.0625 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)