Motion
44145
Sheet Shim Stock, Inch, 0.01 in, 0.254 mm, 20 in, 5 in, Vinyl
MI ITEM #01559983
MFR #44145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.01 in, 0.254 mm, 20 in, 5 in, Vinyl
MI ITEM #01559983
MFR #44145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0100 in
  • Shim Width
    5 in
  • Size
    5 x 20 in
  • Tensile Strength
    6600 psi
  • Thickness
    0.0100 in, 0.25 mm
  • Width
    5.0000 in

Details

  • Color
    Brown
  • Length Tolerance
    +/-0.0625 in
  • Material
    Vinyl
  • Moisture Absorption
    0.0015
  • Shim Material
    PVC
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-5%
  • Type
    Flat Sheet
  • Width Tolerance
    +/-0.0625 in

Overview

Mfr description
44145 .010 X5X20 COLOR CODED SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought