Motion
44150
MI ITEM #01559984
MFR #44150
Your Price$11.39/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01559984
MFR #44150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.39/pk(List $12.55)

Overview

Mfr description
44150 .0125X5X20 COLOR CODED SHIM

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Vinyl
  • Thickness
    0.0125 in, 0.318 mm
  • Length
    20 in
  • Width
    5 in
  • Color
    Black
  • Specifications
    LP-535
  • Tensile Strength
    6600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text