Motion
44175
Sheet Shim Stock -
MI ITEM #01559989
MFR #44175
Your Price$18.46/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01559989
MFR #44175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.46/pk(List $23.08)

Overview

Mfr description
44175 .040 X5X20 COLOR CODED SHIM

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Vinyl
  • Thickness
    0.04 in, 1.016 mm
  • Length
    20 in
  • Width
    5 in
  • Color
    Clear
  • Specifications
    LP-535
  • Tensile Strength
    14000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text