Overview
Mfr description
44185 .060 X5X20 COLOR CODED SHIM
Specifications
- Shim Stock TypeSheet
- MaterialVinyl
- Thickness0.06 in, 1.524 mm
- Length20 in
- Width5 in
- ColorClear
- SpecificationsLP-535
- Tensile Strength14000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data