Motion
44205
Sheet Shim Stock, Inch, 0.0005", 0.013mm, 20", 10", Polyester
Mi Item #01559992
MFR #44205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.0005", 0.013mm, 20", 10", Polyester
Mi Item #01559992
MFR #44205

Mfr description
44205 .0005X10X20 COLOR CODED SHIM
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    20 in
  • Shim Thickness
    0.0005 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Tensile Strength
    30000 psi
  • Thickness
    0.0005 in
  • Width
    10.0000 in

Details

  • Color
    Silver
  • Compresses To
    0.01
  • Length Tolerance
    +/-0.0625 in
  • Material
    Plastic
  • Meets/Exceeds
    LP-377
  • Moisture Absorption
    0.0008
  • Shim Material
    Polyester
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Temperature Range
    -90 to 300 °F
  • Thickness Tolerance
    +/-0.000025 in
  • Type
    Sheet
  • Width Tolerance
    +/-0.0625 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)