Motion
44220
Sheet Shim Stock, Inch, 0.002 in, 0.051 mm, 20 in, 10 in, Polyester
Mi Item #01559995
MFR #44220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.002 in, 0.051 mm, 20 in, 10 in, Polyester
Mi Item #01559995
MFR #44220

Mfr description
44220 .002 X10X20 COLOR CODED SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0020 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Tensile Strength
    30000 psi
  • Thickness
    0.0020 in, 0.05 mm
  • Width
    10.0000 in

Details

  • Color
    Red
  • Length Tolerance
    +/-0.0625 in
  • Material
    Polyester
  • Moisture Absorption
    0.0008
  • Shim Material
    Polyester
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Temperature Range
    -90 to 300 °F
  • Thickness Tolerance
    +/-0.0001 in
  • Type
    Flat Sheet
  • Width Tolerance
    +/-0.0625 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)