Motion
44225
Sheet Shim Stock, Inch, 0.003 in, 0.076 mm, 20 in, 10 in, Polyester
MI ITEM #01559996
MFR #44225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.003 in, 0.076 mm, 20 in, 10 in, Polyester
MI ITEM #01559996
MFR #44225

Mfr description
44225 .003 X10X20 COLOR CODED SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0030 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Tensile Strength
    30000 psi
  • Thickness
    0.0030 in, 0.08 mm
  • Width
    10.0000 in

Details

  • Color
    Green
  • Length Tolerance
    +/-0.0625 in
  • Material
    Polyester
  • Moisture Absorption
    0.0008
  • Shim Material
    Polyester
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Temperature Range
    -90 to 300 °F
  • Thickness Tolerance
    +/-0.00015 in
  • Type
    Flat Sheet
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)