Motion
44230
Sheet Shim Stock, Inch, 0.004", 0.102mm, 20", 10", Polyester
MI ITEM #01559997
MFR #44230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.004", 0.102mm, 20", 10", Polyester
MI ITEM #01559997
MFR #44230

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    20 in
  • Shim Thickness
    0.0040 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Tensile Strength
    30000 psi
  • Thickness
    0.0040 in
  • Width
    10.0000 in

Details

  • Color
    Tan
  • Compresses To
    0.01
  • Grade
    Polyester
  • Length Tolerance
    +/-0.0625 in
  • Material
    Plastic
  • Meets/Exceeds
    LP-377
  • Moisture Absorption
    0.0008
  • Shim Material
    Polyester
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Temperature Range
    -90 to 300 °F
  • Thickness Tolerance
    +/-0.0002 in
  • Type
    Sheet
  • Width Tolerance
    +/-0.0625 in

Overview

Mfr description
44230 .004 X10X20 COLOR CODED SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought