Motion
44250
Sheet Shim Stock, Inch, 0.0125", 0.318mm, 20", 10", Vinyl
MI ITEM #01560001
MFR #44250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.0125", 0.318mm, 20", 10", Vinyl
MI ITEM #01560001
MFR #44250

Mfr description
44250 .0125X10X20 COLOR CODED SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    20 in
  • Shim Thickness
    0.0125 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Tensile Strength
    6600 psi
  • Thickness
    0.0125 in
  • Width
    10.0000 in

Details

  • Color
    Black
  • Compresses To
    0.007
  • Grade
    Vinyl
  • Length Tolerance
    +/-0.0625 in
  • Material
    Plastic
  • Meets/Exceeds
    LP-535
  • Moisture Absorption
    0.0015
  • Shim Material
    PVC
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.000625 in
  • Type
    Sheet
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)