Motion
44255
Sheet Shim Stock, Inch, 0.015 in, 0.381 mm, 20 in, 10 in, Vinyl
MI ITEM #01560002
MFR #44255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.015 in, 0.381 mm, 20 in, 10 in, Vinyl
MI ITEM #01560002
MFR #44255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0150 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Tensile Strength
    6600 psi
  • Thickness
    0.0150 in, 0.38 mm
  • Width
    10.0000 in

Details

  • Color
    Pink
  • Grade
    Vinyl
  • Length Tolerance
    +/-0.0625 in
  • Material
    Vinyl
  • Moisture Absorption
    0.0015
  • Shim Material
    PVC
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.00075 in
  • Type
    Flat Sheet
  • Width Tolerance
    +/-0.0625 in

Overview

Mfr description
44255 .015 X10X20 COLOR CODED SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought