Motion
44285
Sheet Shim Stock, Inch, 0.06 in, 1.524 mm, 20 in, 10 in, Vinyl
Mi Item #01560008
MFR #44285
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.06 in, 1.524 mm, 20 in, 10 in, Vinyl
Mi Item #01560008
MFR #44285

Mfr description
44285 .060 X10X20 COLOR CODED SHIM
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0600 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Tensile Strength
    14000 psi
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    10.0000 in

Details

  • Appearance
    Clear
  • Color
    Clear
  • Length Tolerance
    +/-0.0625 in
  • Material
    Vinyl
  • Moisture Absorption
    0.0015
  • Shim Material
    PVC
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.003 in
  • Type
    Flat Sheet
  • Width Tolerance
    +/-0.0625 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)