Motion
44350
Sheet Shim Stock, Inch, 0.0125", 0.318mm, 20", 20", Vinyl
Mi Item #01560018
MFR #44350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.0125", 0.318mm, 20", 20", Vinyl
Mi Item #01560018
MFR #44350

Mfr description
44350 .0125X20X20 COLOR CODED SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0125 in | 0.32 mm
  • Shim Width
    508 mm
  • Size
    0.0125 in x 20.0000 in x 20.0000 in, 0.32 mm x 508 mm x 508 mm
  • Tensile Strength
    6600 psi
  • Thickness
    0.0125 in, 0.32 mm
  • Width
    20.0000 in

Details

  • Color
    Black
  • Material
    Vinyl
  • Shim Material
    Vinyl
  • Shim Stock Type
    Sheet
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)